This item is Discontinued.

Melin Tool Co Carbide Hp End Mill, Ch, 0.011, 3/16x5/8", Number of Flutes: 4 VXMG4T-606

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill, Ch, 0.011, 3/16x5/8", Number of Flutes: 4 (Discontinued)

Mfr # VXMG4T-606
Zoro # G4693217
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4T-606
Zoro #
G4693217
UPC #
-
Country of Origin
United States
Number of Flutes
4
End Mill Style
Chamfer
Finish
nACRo
End Mill Material
Carbide
Item
Carbide Hp End Mill,Ch,0.011,3/16x5/8"
Single End/Double End
Single End

Description

Carbide Hp End Mill,Ch,0.011,3/16x5/8 In.

Ratings & reviews