This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill, Ch, 0.5mm, 18mmx38mm, Finish: nACo (Discontinued)
Mfr #
VXMG4-M18M18
Zoro #
G4683618
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG4-M18M18
- Zoro #
- G4683618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 38 mm
- Overall Length
- 100 mm
- Milling Dia.
- 18 mm
- Shank Dia.
- 18 mm
Details
- Number of Flutes
- 4
- End Mill Style
- Chamfer
- Finish
- nACo
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill,Ch,0.5mm,18mmx38mm
- Single End/Double End
- Single End
Description
Carbide Hp End Mill,Ch,0.5mm,18mmx38mm