This item is Discontinued.

Melin Tool Co Carbide Hp End Mill, Ch0.011, 5/16x13/16", Number of Flutes: 4 VXMG4-1010

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill, Ch0.011, 5/16x13/16", Number of Flutes: 4 (Discontinued)

Mfr # VXMG4-1010
Zoro # G4683170
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG4-1010
Zoro #
G4683170
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
13/16"
Shank Dia.
5/16"
Milling Dia.
5/16"
Overall Length
2-1/2"

Details

Number of Flutes
4
End Mill Style
Chamfer
Finish
nACo
End Mill Material
Carbide
Item
Carbide Hp End Mill,Ch0.011,5/16x13/16"
Single End/Double End
Single End

Description

Carbide Hp End Mill,Ch0.011,5/16x13/16 In.

Ratings & reviews