This item is Discontinued.

Melin Tool Co Carbide Hp End Mill R0.030 3/16X1/4, Number of Flutes: 2 AXMG45-606-L2R030-ZRN

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill R0.030 3/16X1/4, Number of Flutes: 2 (Discontinued)

Mfr # AXMG45-606-L2R030-ZRN
Zoro # G4482033
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXMG45-606-L2R030-ZRN
Zoro #
G4482033
UPC #
-
Country of Origin
United States
Number of Flutes
2
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
Carbide Hp End Mill R0.030 3/16X1/4
Single End/Double End
Single End

Description

Carbide Hp End Mill R0.030 3/16X1/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.