This item is Discontinued.

Melin Tool Co Carbide Hp End Mill R.007 5/16X1/2, Length of Cut: 1/2" GXMG5-1010-S

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill R.007 5/16X1/2, Length of Cut: 1/2" (Discontinued)

Mfr # GXMG5-1010-S
Zoro # G4502537
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GXMG5-1010-S
Zoro #
G4502537
UPC #
-
Country of Origin
United States
Number of Flutes
5
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
Carbide Hp End Mill R.007 5/16X1/2
Single End/Double End
Single End

Description

Carbide Hp End Mill R.007 5/16X1/2

Ratings & reviews