This item is Discontinued.

Melin Tool Co Carbide Hp End Mill R.007 5/16"X1/2, Number of Flutes: 3 EXMG-1010-S

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill R.007 5/16"X1/2, Number of Flutes: 3 (Discontinued)

Mfr # EXMG-1010-S
Zoro # G4500890
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXMG-1010-S
Zoro #
G4500890
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2"
Overall Length
2"
Shank Dia.
5/16"
Milling Dia.
5/16"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
Carbide Hp End Mill R.007 5/16"X1/2
Single End/Double End
Single End

Description

Carbide Hp End Mill R.007 5/16 In.X1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.