This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill R.007 5/16X5/8, Shank Dia.: 5/16" (Discontinued)
Mfr #
GXMG5-1010
Zoro #
G4502543
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GXMG5-1010
- Zoro #
- G4502543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 5/8"
- Overall Length
- 2-1/2"
- Milling Dia.
- 5/16"
- Shank Dia.
- 5/16"
Details
- Number of Flutes
- 5
- End Mill Style
- Radius
- Finish
- Bright
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill R.007 5/16X5/8
- Single End/Double End
- Single End
Description
Carbide Hp End Mill R.007 5/16X5/8