This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill R0.090 1X1-1/4, Overall Length: 6" (Discontinued)
Mfr #
AXMG45-3232-L5R090-ZRN
Zoro #
G4482307
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXMG45-3232-L5R090-ZRN
- Zoro #
- G4482307
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1-1/4"
- Milling Dia.
- 1"
- Overall Length
- 6"
- Shank Dia.
- 1"
Details
- Number of Flutes
- 2
- End Mill Style
- Radius
- Finish
- ZRN
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill R0.090 1X1-1/4
- Single End/Double End
- Single End
Description
Carbide Hp End Mill R0.090 1X1-1/4