This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill, R0.090, 5/8x1-5/8" (Discontinued)
Mfr #
AXMG45-2020-L9R090-ZRN
Zoro #
G4695630
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXMG45-2020-L9R090-ZRN
- Zoro #
- G4695630
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- End Mill Style
- Radius
- Finish
- ZRN
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill,R0.090,5/8x1-5/8"
- Single End/Double End
- Single End
Description
Carbide Hp End Mill,R0.090,5/8x1-5/8 In.