This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill R0.090 5/8X3/4, Length of Cut: 3/4" (Discontinued)
Mfr #
AXMG45-2020-L1R090-ZRN
Zoro #
G4481832
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXMG45-2020-L1R090-ZRN
- Zoro #
- G4481832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/4"
- Milling Dia.
- 5/8"
- Shank Dia.
- 5/8"
- Overall Length
- 3-1/2"
Details
- Number of Flutes
- 2
- End Mill Style
- Radius
- Finish
- ZRN
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill R0.090 5/8X3/4
- Single End/Double End
- Single End
Description
Carbide Hp End Mill R0.090 5/8X3/4