This item is Discontinued.

Melin Tool Co Carbide Hp End Mill R0.15mm 6mmx20mm EXMG-M6M6

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill R0.15mm 6mmx20mm (Discontinued)

Mfr # EXMG-M6M6
Zoro # G4502397
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXMG-M6M6
Zoro #
G4502397
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Milling Dia.
6 mm
Overall Length
63 mm
Shank Dia.
6 mm

Details

Number of Flutes
3
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
Carbide Hp End Mill R0.15mm 6mmx20mm
Single End/Double End
Single End

Description

Carbide Hp End Mill R0.15mm 6mmx20mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.