This item is Discontinued.

Melin Tool Co Carbide Hp End Mill, R0.20mm, 12mmx25mm, Length of Cut: 25 mm EXMG-M12M12

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill, R0.20mm, 12mmx25mm, Length of Cut: 25 mm (Discontinued)

Mfr # EXMG-M12M12
Zoro # G4694291
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXMG-M12M12
Zoro #
G4694291
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Shank Dia.
12 mm
Overall Length
76 mm
Milling Dia.
12 mm

Details

Number of Flutes
3
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
Carbide Hp End Mill,R0.20mm,12mmx25mm
Single End/Double End
Single End

Description

Carbide Hp End Mill,R0.20mm,12mmx25mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.