This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill, R0.25mm, 20mmx38mm, Overall Length: 127 mm (Discontinued)
Mfr #
AXMG45-M20M20-L2
Zoro #
G4695323
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXMG45-M20M20-L2
- Zoro #
- G4695323
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 38 mm
- Milling Dia.
- 20 mm
- Overall Length
- 127 mm
- Shank Dia.
- 20 mm
Details
- Number of Flutes
- 2
- End Mill Style
- Radius
- Finish
- Bright
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill,R0.25mm,20mmx38mm
- Single End/Double End
- Single End
Description
Carbide Hp End Mill,R0.25mm,20mmx38mm