This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill R0.25mm 4mmx14mm, Finish: nACRo (Discontinued)
Mfr #
VXMG4T-M6M4-R0.25
Zoro #
G4511899
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG4T-M6M4-R0.25
- Zoro #
- G4511899
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 14 mm
- Shank Dia.
- 6 mm
- Overall Length
- 63 mm
- Milling Dia.
- 4 mm
Details
- Number of Flutes
- 4
- End Mill Style
- Radius
- Finish
- nACRo
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill R0.25mm 4mmx14mm
- Single End/Double End
- Single End
Description
Carbide Hp End Mill R0.25mm 4mmx14mm