This item is Discontinued.

Melin Tool Co Carbide Hp End Mill R.060 5/8"X1-1/4, Number of Flutes: 6 VXMG6T-2020-R060

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill R.060 5/8"X1-1/4, Number of Flutes: 6 (Discontinued)

Mfr # VXMG6T-2020-R060
Zoro # G4512912
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG6T-2020-R060
Zoro #
G4512912
UPC #
-
Country of Origin
United States
Number of Flutes
6
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
Carbide Hp End Mill R.060 5/8"X1-1/4
Single End/Double End
Single End

Description

Carbide Hp End Mill R.060 5/8 In.X1-1/4

Ratings & reviews