This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill R.090 3/4"X1-1/2, Overall Length: 4" (Discontinued)
Mfr #
VXMG4-2424-R090
Zoro #
G4510340
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG4-2424-R090
- Zoro #
- G4510340
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1-1/2"
- Shank Dia.
- 3/4"
- Overall Length
- 4"
- Milling Dia.
- 3/4"
Details
- Number of Flutes
- 4
- End Mill Style
- Radius
- Finish
- nACo
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill R.090 3/4"X1-1/2
- Single End/Double End
- Single End
Description
Carbide Hp End Mill R.090 3/4 In.X1-1/2