This item is Discontinued.

Melin Tool Co Carbide Hp End Mill R.090 5/8X1-1/4, Number of Flutes: 5 VXMG5-2020-R090

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill R.090 5/8X1-1/4, Number of Flutes: 5 (Discontinued)

Mfr # VXMG5-2020-R090
Zoro # G4511993
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG5-2020-R090
Zoro #
G4511993
UPC #
-
Country of Origin
United States
Number of Flutes
5
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide Hp End Mill R.090 5/8X1-1/4
Single End/Double End
Single End

Description

Carbide Hp End Mill R.090 5/8X1-1/4

Ratings & reviews