This item is Discontinued.

Melin Tool Co Carbide Hp End Mill R1.0mm 6mmx12mm, Finish: nACo VXMG4-M6M6-R1.0N1

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill R1.0mm 6mmx12mm, Finish: nACo (Discontinued)

Mfr # VXMG4-M6M6-R1.0N1
Zoro # G4510891
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG4-M6M6-R1.0N1
Zoro #
G4510891
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Milling Dia.
6 mm
Overall Length
100 mm
Shank Dia.
6 mm

Details

Number of Flutes
4
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide Hp End Mill R1.0mm 6mmx12mm
Single End/Double End
Single End

Description

Carbide Hp End Mill R1.0mm 6mmx12mm

Ratings & reviews