This item is Discontinued.

Melin Tool Co Carbide Hp End Mill R.120 3/4"X2-1/4, Shank Dia.: 3/4" VXMG4-2424-R120L

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill R.120 3/4"X2-1/4, Shank Dia.: 3/4" (Discontinued)

Mfr # VXMG4-2424-R120L
Zoro # G4510410
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4-2424-R120L
Zoro #
G4510410
UPC #
-
Country of Origin
United States
Number of Flutes
4
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide Hp End Mill R.120 3/4"X2-1/4
Single End/Double End
Single End

Description

Carbide Hp End Mill R.120 3/4 In.X2-1/4

Ratings & reviews