This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill R2.0mm 14mmx26mm, Shank Dia.: 14 mm (Discontinued)
Mfr #
AXMG45-M14M14-L3R2.0
Zoro #
G4482550
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXMG45-M14M14-L3R2.0
- Zoro #
- G4482550
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- End Mill Style
- Radius
- Finish
- Bright
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill R2.0mm 14mmx26mm
- Single End/Double End
- Single End
Description
Carbide Hp End Mill R2.0mm 14mmx26mm