This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill R2.0mm 18mmx36mm, Number of Flutes: 5 (Discontinued)
Mfr #
VXMG5-M18M18-R2.0
Zoro #
G4512203
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG5-M18M18-R2.0
- Zoro #
- G4512203
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 36 mm
- Milling Dia.
- 18 mm
- Shank Dia.
- 18 mm
- Overall Length
- 100 mm
Details
- Number of Flutes
- 5
- End Mill Style
- Radius
- Finish
- nACo
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill R2.0mm 18mmx36mm
- Single End/Double End
- Single End
Description
Carbide Hp End Mill R2.0mm 18mmx36mm