This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXMG45-404-L4-ZRN
- Zoro #
- G5346131
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- Carbide HP End Mill,Sqr,1/8" x 3/8"
- End Mill Style
- Radius
- Finish
- ZRN
Description
Carbide HP End Mill,Sqr,1/8 In. x 3/8 In.