This item is Discontinued.

Melin Tool Co Carbide HP End Mill, Square, 1" x 1-1/2" VXMG4-3232-NR

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, Square, 1" x 1-1/2" (Discontinued)

Mfr # VXMG4-3232-NR
Zoro # G5330363
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4-3232-NR
Zoro #
G5330363
UPC #
-
Country of Origin
United States
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide HP End Mill,Square,1" x 1-1/2"
End Mill Style
Square
Finish
nACo

Description

Carbide HP End Mill,Square,1 In. x 1-1/2 In.

Ratings & reviews