This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VXMG4T-404-NR
- Zoro #
- G5330171
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single End
- Item
- Carbide HP End Mill,Square,1/8" x 1/2"
- Finish
- nACRo
- End Mill Style
- Square
Description
Carbide HP End Mill,Square,1/8 In. x 1/2 In.