This item is Discontinued.

Melin Tool Co Carbide HP End Mill, Square, 1/8" x 3/16", Finish: ZRN GXMG5-404-S-ZRN

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, Square, 1/8" x 3/16", Finish: ZRN (Discontinued)

Mfr # GXMG5-404-S-ZRN
Zoro # G5329471
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GXMG5-404-S-ZRN
Zoro #
G5329471
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/16"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
1/8"

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
Item
Carbide HP End Mill,Square,1/8" x 3/16"
Finish
ZRN
End Mill Style
Radius

Description

Carbide HP End Mill,Square,1/8 In. x 3/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.