This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, Square, 2mm x 4mm, Number of Flutes: 4 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG4-M3M2-NR
- Zoro #
- G5344433
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 4 mm
- Shank Dia.
- 3 mm
- Overall Length
- 38 mm
- Milling Dia.
- 2 mm
Details
- End Mill Material
- Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single End
- Item
- Carbide HP End Mill,Square,2mm x 4mm
- End Mill Style
- Square
- Finish
- nACo
Description
Carbide HP End Mill,Square,2mm x 4mm