This item is Discontinued.

Melin Tool Co Carbide HP End Mill, Square, 3/8" x 1/2", Overall Length: 4" AXMG45-1212-L3-ZRN

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, Square, 3/8" x 1/2", Overall Length: 4" (Discontinued)

Mfr # AXMG45-1212-L3-ZRN
Zoro # G5346037
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXMG45-1212-L3-ZRN
Zoro #
G5346037
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2"
Shank Dia.
3/8"
Overall Length
4"
Milling Dia.
3/8"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide HP End Mill,Square,3/8" x 1/2"
Finish
ZRN
End Mill Style
Radius

Description

Carbide HP End Mill,Square,3/8 In. x 1/2 In.

Ratings & reviews