This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, Square, 4mm x 14mm, Number of Flutes: 4 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VXMG4T-M4M4-NR
- Zoro #
- G5329882
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single End
- Item
- Carbide HP End Mill,Square,4mm x 14mm
- End Mill Style
- Square
- Finish
- nACRo
Description
Carbide HP End Mill,Square,4mm x 14mm