This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill3/8x9/16, Finish: ZRN (Discontinued)
Mfr #
GXMG5-1212-R020S-ZRN
Zoro #
G4559779
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GXMG5-1212-R020S-ZRN
- Zoro #
- G4559779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 9/16"
- Overall Length
- 2"
- Milling Dia.
- 3/8"
- Shank Dia.
- 3/8"
Details
- Number of Flutes
- 5
- End Mill Style
- Radius
- Finish
- ZRN
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill3/8x9/16
- Single End/Double End
- Single End
Description
Carbide Hp End Mill3/8x9/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.