This item is Discontinued.

Melin Tool Co Carbide Stub Drill, 135 deg., 7mmx1-11/16" IDR-7MM

This item is Discontinued.

Melin Tool Co

Carbide Stub Drill, 135 deg., 7mmx1-11/16" (Discontinued)

Mfr # IDR-7MM
Zoro # G4684500
Country of Origin United States
Category Stub Drills
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDR-7MM
Zoro #
G4684500
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68 mm
Length of Cut
38 mm
Shank Dia.
0.2756"
Drill Bit Size
7 mm

Details

Item
Carbide Stub Drill,135 deg.,7mmx1-11/16"
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated

Description

Carbide Stub Drill,135 deg.,7mmx1-11/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.