This item is Discontinued.

Melin Tool Co Carbide Stub Drill 135Deg 2.5mmx21mm IDR-2.5MM

This item is Discontinued.

Melin Tool Co

Carbide Stub Drill 135Deg 2.5mmx21mm (Discontinued)

Mfr # IDR-2.5MM
Zoro # G4506761
Country of Origin United States
Category Stub Drills
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDR-2.5MM
Zoro #
G4506761
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 mm
Drill Bit Size
2.5 mm
Shank Dia.
0.0984"
Length of Cut
21 mm

Details

Item
Carbide Stub Drill 135Deg 2.5mmx21mm
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Drill Bit Finish
Uncoated
Single End/Double End
Single End
Drill Bit Material
Carbide

Description

Carbide Stub Drill 135Deg 2.5mmx21mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.