This item is Discontinued.
This item is Discontinued.
Carbide Stub Drill 135Deg 4.5mmx29mm, Number of Flutes: 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDR-4.5MM
- Zoro #
- G4506621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 55 mm
- Length of Cut
- 29 mm
- Drill Bit Size
- 4.5 mm
- Shank Dia.
- 0.1772"
Details
- Item
- Carbide Stub Drill 135Deg 4.5mmx29mm
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Finish
- Uncoated
- Drill Bit Material
- Carbide
- Single End/Double End
- Single End
Description
Carbide Stub Drill 135Deg 4.5mmx29mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.