This item is Discontinued.
This item is Discontinued.
Carbide Stub Drill 135Deg 5/64X11/16, Number of Flutes: 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDR-5/64-ALTIN
- Zoro #
- G4506682
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-11/16"
- Drill Bit Size
- 5/64"
- Shank Dia.
- 0.0781"
- Length of Cut
- 11/16"
Details
- Item
- Carbide Stub Drill 135Deg 5/64X11/16
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Finish
- AlTiN
- Single End/Double End
- Single End
- Drill Bit Material
- Carbide
Description
Carbide Stub Drill 135Deg 5/64X11/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.