This item is Discontinued.

Melin Tool Co Carbide Stub Drill Ltr, H, 1-5/8", 135 deg. IDR-H-ALTIN

This item is Discontinued.

Melin Tool Co

Carbide Stub Drill Ltr, H, 1-5/8", 135 deg. (Discontinued)

Mfr # IDR-H-ALTIN
Zoro # G4684430
Country of Origin United States
Category Stub Drills
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDR-H-ALTIN
Zoro #
G4684430
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-11/16"
Shank Dia.
0.2660"
Drill Bit Size
H
Length of Cut
1-1/2"

Details

Item
Carbide Stub Drill Ltr,H,1-5/8",135 deg.
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Drill Bit Finish
AlTiN
Drill Bit Material
Carbide

Description

Carbide Stub Drill Ltr,H,1-5/8 In.,135 deg.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.