This item is Discontinued.

Melin Tool Co Coolant Hole Drill, 17mm x 51.0mm CDR-17MM-3X

This item is Discontinued.

Melin Tool Co

Coolant Hole Drill, 17mm x 51.0mm (Discontinued)

Mfr # CDR-17MM-3X
Zoro # G5008433
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDR-17MM-3X
Zoro #
G5008433
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
17 mm
Overall Length
124 mm
Shank Dia.
18 mm

Details

Item
Coolant Hole Drill,17mm x 51.0mm
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
nACo
Single End/Double End
Single End

Description

Coolant Hole Drill,17mm x 51.0mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.