This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-1602
- Zoro #
- G4686801
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-5/8"
- Milling Dia.
- 3/8"
- Shank Dia.
- 1/2"
Details
- Number of Flutes
- 3
- Single End/Double End
- Single End
- Item
- Corner Rounder End Mill,R,1/16,1/16"
- End Mill Style
- Corner Round
- End Mill Material
- Cobalt High Speed Steel
- Finish
- Uncoated
Description
Corner Rounder End Mill,R,1/16,1/16 In.