This item is Discontinued.
This item is Discontinued.
Corner Rounder End Mill R 1/2 1/2" D, Shank Dia.: 3/4" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-2416
- Zoro #
- G4508712
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-3/4"
- Shank Dia.
- 3/4"
- Milling Dia.
- 3/8"
Details
- Number of Flutes
- 3
- Single End/Double End
- Single End
- Item
- Corner Rounder End Mill R 1/2 1/2" D
- End Mill Style
- Corner Round
- Finish
- Uncoated
- End Mill Material
- High Speed Steel
Description
Corner Rounder End Mill R 1/2 1/2 In. D