This item is Discontinued.

Melin Tool Co Corner Rounder End Mill, R, 1/32, 1/32", Number of Flutes: 3 R-1201

This item is Discontinued.

Melin Tool Co

Corner Rounder End Mill, R, 1/32, 1/32", Number of Flutes: 3 (Discontinued)

Mfr # R-1201
Zoro # G4686783
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-1201
Zoro #
G4686783
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
3/8"
Milling Dia.
5/16"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Corner Rounder End Mill,R,1/32,1/32"
Finish
Uncoated
End Mill Style
Corner Round
End Mill Material
Cobalt High Speed Steel

Description

Corner Rounder End Mill,R,1/32,1/32 In.

Ratings & reviews