This item is Discontinued.
This item is Discontinued.
Corner Rounder End Mill, R, 5/16, 5/16", Number of Flutes: 3 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-2410
- Zoro #
- G4686698
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End/Double End
- Single End
- Item
- Corner Rounder End Mill,R,5/16,5/16"
- Finish
- Uncoated
- End Mill Style
- Corner Round
- End Mill Material
- Cobalt High Speed Steel
Description
Corner Rounder End Mill,R,5/16,5/16 In.