This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-2420
- Zoro #
- G4508800
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End/Double End
- Single End
- Item
- Corner Rounder End Mill R 5/8 5/8" D
- End Mill Material
- High Speed Steel
- End Mill Style
- Corner Round
- Finish
- Uncoated
Description
Corner Rounder End Mill R 5/8 5/8 In. D