This item is Discontinued.

Melin Tool Co Countersink, Carbide, 1F, 82 deg., 5/8" C1-5/8-82

This item is Discontinued.

Melin Tool Co

Countersink, Carbide, 1F, 82 deg., 5/8" (Discontinued)

Mfr # C1-5/8-82
Zoro # G4996603
Country of Origin United States
Category Countersinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1-5/8-82
Zoro #
G4996603
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/8"
Shank Dia.
3/8"
Overall Length
2-5/8"

Details

Item
Countersink,Carbide,1F,82 deg.,5/8"
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End

Description

Countersink,Carbide,1F,82 deg.,5/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.