This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15829
- Zoro #
- G8916171
- UPC #
- -
- Country of Origin
- United States
- Measurement System
- Inch
- Number of Flutes
- 4
- End Mill Style
- Corner-Radius
- Finish
- nACRo
- End Mill Cutting Type
- Center Cutting
- Non Ferrous (N) Compatibility
- Yes
- Steel (P) Compatibility
- Yes
- List Number
- VXMG4
- Stainless (M) Compatibility
- Yes
- Item
- Corner Radius End Mill
- End Mill Material
- Carbide
- Cast Iron (K) Compatibility
- Yes
- Cutting Direction
- Right Hand
- End Mill Application
- Roughing/Finishing
- Helix Angle
- Variable
- Super Alloy (S) Compatibility
- Yes
- Single End/Double End
- Single
- Hardened (H) Compatibility
- No
- Grade
- High Performance
- Material Grade - Machining
- High Performance
- Material - Machining
- Carbide
- Finish - Machining
- nACRo
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Inch, 0.06 in, 1 in, 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.