This item is Discontinued.

Melin Tool Co Drill Mill, Hss, 60 deg., 3/4" x 1-11/16, Overall Length: 3-15/16" A-2424-DP60-1

This item is Discontinued.

Melin Tool Co

Drill Mill, Hss, 60 deg., 3/4" x 1-11/16, Overall Length: 3-15/16" (Discontinued)

Mfr # A-2424-DP60-1
Zoro # G4991548
Country of Origin United States
Category Drill Mills
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-2424-DP60-1
Zoro #
G4991548
UPC #
-
Country of Origin
United States
Number of Flutes
2
Included Angle
60 Degrees
Item
Drill Mill,Hss,60 deg.,3/4" x 1-11/16
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
Single End/Double End
Single End
End Mill Style
Drill Point

Description

Drill Mill,Hss,60 deg.,3/4 In. x 1-11/16

Ratings & reviews