This item is Discontinued.

Melin Tool Co Drill Mill, HSS, 82 deg., 1/8" x 3/8" A-1204-DP82

This item is Discontinued.

Melin Tool Co

Drill Mill, HSS, 82 deg., 1/8" x 3/8" (Discontinued)

Mfr # A-1204-DP82
Zoro # G5301471
Country of Origin United States
Category Drill Mills
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1204-DP82
Zoro #
G5301471
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1/8"
Length of Cut
3/8"
Overall Length
2-5/16"
Shank Dia.
3/8"

Details

Number of Flutes
2
Included Angle
82 Degrees
Item
Drill Mill,HSS,82 deg.,1/8" x 3/8"
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
Single End/Double End
Single End
End Mill Style
Drill Point

Description

Drill Mill,HSS,82 deg.,1/8 In. x 3/8 In.

Ratings & reviews