This item is Discontinued.

Melin Tool Co Drill Mill, HSS, 82 deg., 3/16" x 7/16" A-1206-DP82

This item is Discontinued.

Melin Tool Co

Drill Mill, HSS, 82 deg., 3/16" x 7/16" (Discontinued)

Mfr # A-1206-DP82
Zoro # G5330661
Country of Origin United States
Category Drill Mills
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1206-DP82
Zoro #
G5330661
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
3/16"
Length of Cut
7/16"
Overall Length
2-5/16"
Shank Dia.
3/8"

Details

Number of Flutes
2
Included Angle
82 Degrees
Item
Drill Mill,HSS,82 deg.,3/16" x 7/16"
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
Single End/Double End
Single End
End Mill Style
Drill Point

Description

Drill Mill,HSS,82 deg.,3/16 In. x 7/16 In.

Ratings & reviews