This item is Discontinued.

Melin Tool Co Drill Mill, HSS, 82 deg., 5/8" x 1-5/8" A-2020-DP82

This item is Discontinued.

Melin Tool Co

Drill Mill, HSS, 82 deg., 5/8" x 1-5/8" (Discontinued)

Mfr # A-2020-DP82
Zoro # G5330707
Country of Origin United States
Category Drill Mills
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-2020-DP82
Zoro #
G5330707
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
5/8"
Length of Cut
1-5/8"
Overall Length
3-3/4"
Shank Dia.
5/8"

Details

Number of Flutes
2
Included Angle
82 Degrees
Item
Drill Mill,HSS,82 deg.,5/8" x 1-5/8"
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
Single End/Double End
Single End
End Mill Style
Drill Point

Description

Drill Mill,HSS,82 deg.,5/8 In. x 1-5/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.