This item is Discontinued.
This item is Discontinued.
Drill Mill, HSS, 90 deg., 1/4" x 5/8", Single End/Double End: Single End (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1208-DP-1
- Zoro #
- G5301462
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Milling Dia.
- 1/4"
- Length of Cut
- 5/8"
- Overall Length
- 2-7/16"
- Shank Dia.
- 3/8"
Details
- Number of Flutes
- 2
- Included Angle
- 90 Degrees
- Item
- Drill Mill,HSS,90 deg.,1/4" x 5/8"
- Single End/Double End
- Single End
- Finish
- Uncoated
- End Mill Material
- Cobalt High Speed Steel
- End Mill Style
- Drill Point
Description
Drill Mill,HSS,90 deg.,1/4 In. x 5/8 In.