This item is Discontinued.

Melin Tool Co Drill Mill, Hss, 90 deg., 5/16" x 23/32 A-1210-DP-1

This item is Discontinued.

Melin Tool Co

Drill Mill, Hss, 90 deg., 5/16" x 23/32 (Discontinued)

Mfr # A-1210-DP-1
Zoro # G5007733
Country of Origin United States
Category Drill Mills
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1210-DP-1
Zoro #
G5007733
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
5/16"
Length of Cut
23/32"
Overall Length
2-15/32"
Shank Dia.
3/8"

Details

Number of Flutes
2
Included Angle
90 Degrees
Item
Drill Mill,Hss,90 deg.,5/16" x 23/32
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
End Mill Style
Drill Point

Description

Drill Mill,Hss,90 deg.,5/16 In. x 23/32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.