This item is Discontinued.
This item is Discontinued.
End Mill, Aero Rougher, R0.19mm, 2" dia., Number of Flutes: 6 (Discontinued)
Mfr #
CCAC6-6464-R190E-NACRO
Zoro #
G4987917
Country of Origin United States
Category General Purpose Cobalt End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCAC6-6464-R190E-NACRO
- Zoro #
- G4987917
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9-3/4"
- Shank Dia.
- 2"
- Length of Cut
- 6"
- Milling Dia.
- 2"
Details
- Item
- End Mill,Aero Rougher,R0.19mm,2" dia.
- End Mill Style
- Radius
- Number of Flutes
- 6
- Single End/Double End
- Single End
- End Mill Material
- Cobalt High Speed Steel
- Finish
- nACRo
Description
End Mill,Aero Rougher,R0.19mm,2 In. dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.