This item is Discontinued.

Melin Tool Co End Mill, Ball, 220 deg., 1/16", Number of Flutes: 2 VBMG2-402

This item is Discontinued.

Melin Tool Co

End Mill, Ball, 220 deg., 1/16", Number of Flutes: 2 (Discontinued)

Mfr # VBMG2-402
Zoro # G4991301
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VBMG2-402
Zoro #
G4991301
UPC #
-
Country of Origin
United States
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Ball,220 deg.,1/16"
End Mill Style
Spherical
Finish
nACo

Dimensions

Length of Cut
0.042"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
1/16"

Description

End Mill,Ball,220 deg.,1/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.